Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nunc™ Thermanox™ Coverslips

Catalog No. 12567210 Shop All Thermo Scientific Products
Change view
Click to view available options
Dimensions (LxW):
10.5 x 22 mm
13 mm
15 mm
22 mm
25 mm
22 x 60 mm
24 x 30 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (LxW)
12-567-210 13 mm
12-565-281A 24 x 30 mm
12-565-26 10.5 x 22 mm
12-565-87 22 x 60 mm
12-565-27 15 mm
12-565-28 22 mm
12-565-89 25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 12-567-210 Supplier Thermo Scientific™ Supplier No. 174950
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Increase cell adherence with the hydrophilic surface of these coverslips. Tissue-culture treated and available in a number of shapes and sizes.

Improve cell attachment and growth on coverslips with the versatile Thermo Scientific™ Nunc™ Thermanox™ Coverslips. These cell-culture treated coverslips are available in a number of shapes and sizes. The proprietary polyester material is highly resistant to solvents (e.g. xylene, acetone, acetic acid) and has a very low gas permeability. Suitable for cytostaining, mounting, embedding, or scintillation counting. Not recommended for phase contrast microscopy or techniques involving fluorescent stains.

  • Cell culture-treated on one side for optimal cell attachment and growth. Treated side facing the packaging label
  • Resistant to commonly used solvents (xylene, acetone, acetic acid) in most staining techniques with regular mounting and embedding materials
  • Can be use with amyl acetate for EM preparations
  • Suitable for use in scintillation counting
  • Bendable with forceps, and can be cut with scissors, scalpel or microtome
  • Do not flame to sterilize
  • Do not handle with rubber gloves so as to avoid leaving toxic residues on the coverslips
  • Autofluorescent in the range of 380 nm to 545 nm, not recommended for fluorescence stainings
TRUSTED_SUSTAINABILITY

Specifications

Type Thermanox Plastic Coverslip
Wells 24
Color Clear
Culture Area 132 mm²
Description Round
Surface Treatment Cell Culture on 1 Side
Material Plastic
Thickness (Metric) 0.2 mm
For Use With (Application) Autofluorescent in the range of 380 nm to 545 nm
Diameter (Metric) 13 mm
For Use With (Equipment) 24-well multiwell plate
Packaging Coverslips are packaged with cell culture side toward label
No. per Case 500/Cs.
No. per Pack 50 Pk.
Dimensions (LxW) 13 mm
Sterility Sterile
Quantity 50 Pk.
Show More Show Less
Why are Nunc Thermanox Coverslips not recommended for techniques involving fluorescent stains?

Thermanox Coverslips are auto-fluorescent within the 380nm - 545nm range.

What are the dimensions of your Nunc Thermanox Coverslips?

Please review the following information regarding the dimensions of our Nunc Thermanox Coverslips:
Cat. No.; Dimensions:
- 174950; 13 mm diameter
- 174969; 15 mm diameter
- 174977; 22 mm diameter
- 174985; 25 mm diameter
- 150067; 24 mm x 30 mm
- 174934; 10.5 mm x 22 mm
- 174942; 22 mm x 60 mm

What is the thickness rating for your Nunc Thermanox Coverslips?

Our Nunc Thermanox Coverslips are 0.2 mm thickness.
The thickness grade ranges as follows:
- No. 0: 0.085-0.13 mm
- No. 1: 0.13-0.16 mm
- No. 1.5: 0.16-0.19 mm
- No. 2: 0.19-0.23 mm
Based upon the above thickness grade ranges, our Nunc Thermanox Coverslips have a No.2 thickness rating.

What is the thickness of your Nunc Thermanox Coverslips?

Our Nunc Thermanox Coverslips are 0.2 mm in thickness.

Can I autoclave the Nunc Thermanox Coverslips?

Yes, our Nunc Thermanox Coverslips can be autoclaved at 20 min steam, 20 min dry, at 120 degrees C.

When I am using Nunc Thermanox Coverslips for fluorescence, at what range does it exhibit autofluorescence?

Our Nunc Thermanox Coverslips autofluoresce at the rhodamine and FITC range.
Fluorescein isothiocyanate:
- excitation = 494 nm
- emission = 517 nm

How can I determine which side, of your Nunc Thermanox Coverslips, is cell culture-treated?

A simple method, to determine which side of our Nunc Thermanox Coverslip is cell cultured-treated, is the "droplet" test. A drop of water or culture medium will spread on the hydrophilic, cell culture treated side.
Please review the following procedure for the "droplet" test:
- Put a drop of sterile media or water on the coverslip
- If the droplet forms a bead, then that side of the coverslip is not treated
- If the droplet spreads evenly over the coverslip, then that side of the coverslip is treated
Additionally, the coverslips are packaged so the cell culture-treated side faces the label.

What is Thermanox plastic?

Thermanox is a trademark name for a particular type of polymer in the polyolefin family.

How can I tell which side of your Thermanox coverslips is treated?

If Thermanox coverslips are still in the original packaging, the side facing the label is treated. If they have been removed, there is another way to determine this: hold one with forceps at a slight angle to the horizontal and dispense a few drops of sterile water onto the surface. On the untreated side the water will bead up tightly as it runs off, but on the treated side it will spread out much more due to the hydrophilic surface modification.


Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.