Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nunc™ Universal Latch Rack for Cryogenic Tubes
GREENER_CHOICE

Catalog No. 12565702 Shop All Thermo Scientific Products
Change view
Click to view available options
Holds:
2 mL Cryogenic Tubes
5 mL Cryogenic Tubes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
12-565-702 5 mL Cryogenic Tubes
12-565-701 2 mL Cryogenic Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12-565-702 Supplier Thermo Scientific™ Supplier No. 331826
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Store tubes for automated picking/placing, liquid handling and other high throughput applications using Nunc Universal Latch Rack for Cryogenic Tubes.

Store tubes for automated picking/placing, liquid handling and other high throughput applications using the Thermo Scientific™ Nunc™ Universal Latch Rack for Cryogenic Tubes. Features a transparent cover with options for tubes of several sizes.

  • Non-sterile

Ordering Information:
Case of 10

TRUSTED_SUSTAINABILITY

Specifications

Color Transparent
For Use With (Equipment) For 5mL Cryobank, non-sterile
Holds 5 mL Cryogenic Tubes
Quantity 10/pk., 10/cs.
Product Type Cryogenic Tube Storage Rack (w/Latch)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.