Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nunc™ Universal Tri-coded Tubes

Catalog No. 09552190
Change view
Click to view available options
Thread Style:
External
Internal
Packaging:
10 bags of 24
10 bags of 48
10 bags of 48 tubes
10 racks of 48
Bulk, 10 bags of 48 tubes
Closure Color:
Blue
Clear
Green
Orange
Purple
Red
Yellow
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thread Style Packaging Closure Color
09-552-190 Internal 10 bags of 48 Yellow
14-377-864 External 10 bags of 48 Clear
14-377-863 External 10 racks of 48 Clear
01-671-530 Internal 10 bags of 48 Clear
01-671-529 External 10 bags of 24 Clear
09-552-193 Internal Bulk, 10 bags of 48 tubes Red
09-552-147 Internal 10 bags of 48 Orange
09-552-251 Internal 10 bags of 48 Green
09-552-146 Internal 10 bags of 48 Purple
09-552-231 Internal 10 bags of 48 tubes Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 09-552-190 Supplier Thermo Scientific™ Supplier No. 374516YELWP1D
Only null left
Add to Cart
Add to Cart

Use the automation friendly Thermo Scientific™ Nunc™ Universal Tri-coded Tubes to securely store and track precious samples.

Use the automation friendly Thermo Scientific™ Nunc™ Universal Tri-coded Tubes to improve the efficiency and throughput of your sample storage workflow. Tubes are molded from medical grade resins and feature a permanent, high contrast 2D, 1D linear and human readable barcode. Tri-coded tubes come sterile and offered in both racked and bulk formats. The 2D screwtop tubes meet a range of manual and automated long term storage needs and can be used in combination with Thermo Scientific barcode readers, arrayers and capping equipment.

 


Scalable

  • Tubes and rack are ideal for both lower-throughput and high-throughput use
  • Feature graduations and white patch for manual marking
  • Can be used in traditional cryostorage boxes made for 10x10 arrays
  • External threads limit contamination
  • Automation-pickable in Universal Latch Rack

Innovative Universal Cap Design

  • Single-piece construction with molded-in gasket
  • Cannot be over-tightened manually or with automated capping tools
  • Thermoplastic elastomer gasket material is compatible with storage at room temperature down to vapor phase of liquid nitrogen

Secure Tracking

  • Permanently-bonded, unique 2D barcode laser-etched onto the base of tube to securely identify and track samples
  • 2D barcode readers instantly scans each tube's 2D barcode, registering the tube in any application or database, or integrates via several export options
  • Scan the tube to access sample information and identify the contents
  • Tubes featured with 1D (linear) barcode and human readable on the side that matches 2D barcode on the bottom of the tube

Stringent Quality Control

  • Every 2D barcoded storage tube is scanned to ensure readability
  • Barcodes are checked against database of previously-assigned codes to prevent duplicates
  • Every tube has a Sterility Assurance Level of 106 and is made with class VI medical grade resins
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cryogenic Storage Tube
Closure Color Yellow
Autoclavable Not Autoclavable
Capacity (Metric) 2 mL
Bottom Shape Flat
Material Polypropylene
Thread Style Internal
Packaging 10 bags of 48
Barcode 1D/2D/HR
Sterility Sterile
Graduated Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.