Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nunc™ Universal Tri-coded Tubes

Catalog No. 14360746 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
1.8 mL
2 mL
5 mL
Closure Color:
Blue
Clear
Green
Orange
Purple
Red
Yellow
Barcode:
1D/2D/HR
Style:
Barcoded Rack
Bulk
Racked
31 product options available for selection
Product selection table with 31 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Color Barcode Style
14-360-746 1.8 mL Clear 1D/2D/HR Bulk
09-552-166 1.8 mL Red 1D/2D/HR Racked
09-552-218 1.8 mL Orange 1D/2D/HR Racked
09-552-221 1.8 mL Yellow 1D/2D/HR Racked
09-552-252 1.8 mL Green 1D/2D/HR Racked
09-552-217 1.8 mL Blue 1D/2D/HR Racked
09-552-240 1.8 mL Purple 1D/2D/HR Racked
09-552-195 1.8 mL Red 1D/2D/HR Bulk
09-552-239 1.8 mL Orange 1D/2D/HR Bulk
09-552-149 1.8 mL Yellow 1D/2D/HR Bulk
09-552-250 1.8 mL Green 1D/2D/HR Bulk
09-552-267 1.8 mL Blue 1D/2D/HR Bulk
09-552-148 1.8 mL Purple 1D/2D/HR Bulk
09-552-185 2 mL Red 1D/2D/HR Barcoded Rack
09-552-243 2 mL Orange 1D/2D/HR Barcoded Rack
09-552-260 2 mL Yellow 1D/2D/HR Barcoded Rack
09-552-262 2 mL Green 1D/2D/HR Barcoded Rack
09-552-183 2 mL Blue 1D/2D/HR Barcoded Rack
09-552-211 2 mL Purple 1D/2D/HR Barcoded Rack
09-552-171 5 mL Red 1D/2D/HR Racked
09-552-202 5 mL Orange 1D/2D/HR Racked
09-552-201 5 mL Yellow 1D/2D/HR Racked
09-552-156 5 mL Green 1D/2D/HR Racked
09-552-153 5 mL Blue 1D/2D/HR Racked
09-552-179 5 mL Purple 1D/2D/HR Racked
09-552-226 5 mL Red 1D/2D/HR Bulk
09-552-174 5 mL Orange 1D/2D/HR Bulk
09-552-233 5 mL Yellow 1D/2D/HR Bulk
09-552-200 5 mL Green 1D/2D/HR Bulk
09-552-125 5 mL Blue 1D/2D/HR Bulk
09-552-126 5 mL Purple 1D/2D/HR Bulk
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 31 options available.
31 options
Catalog No. 14-360-746 Supplier Thermo Scientific™ Supplier No. 374506WP1D
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use the automation friendly Thermo Scientific™ Nunc™ Universal Tri-coded Tubes to securely store and track precious samples. Tubes are available in clear and color-coded caps, racked or in bulk. Empty racks are also available.

Use the automation friendly Thermo Scientific™ Nunc™ Universal Tri-coded Tubes to improve the efficiency and throughput of your sample storage workflow. Tubes are molded from medical grade resins and feature a permanent, high contrast 2D, 1D linear and human readable barcode. Tri-coded tubes come sterile and offered in both racked and bulk formats. The 2D screwtop tubes meet a range of manual and automated long term storage needs and can be used in combination with Thermo Scientific barcode readers, arrayers and capping equipment.

Scalable

  • Tubes and rack are ideal for both lower-throughput and high-throughput use
  • Feature graduations and white patch for manual marking
  • Can be used in traditional cryostorage boxes made for 10 x 10 arrays
  • External threads limit contamination
  • Automation-pickable in Universal Latch Rack

Innovative Universal Cap Design

  • Single-piece construction with molded-in gasket
  • Cannot be over-tightened manually or with automated capping tools
  • Thermoplastic elastomer gasket material is compatible with storage at room temperature down to vapor phase of liquid nitrogen

Secure Tracking

  • Permanently-bonded, unique 2D barcode laser-etched onto the base of tube to securely identify and track samples
  • 2D barcode readers instantly scans each tube's 2D barcode, registering the tube in any application or database, or integrates via several export options
  • Scan the tube to access sample information and identify the contents
  • Tubes featured with 1D (linear) barcode and human readable on the side that matches 2D barcode on the bottom of the tube

Stringent Quality Control

  • Every 2D barcoded storage tube is scanned to ensure readability
  • Barcodes are checked against database of previously-assigned codes to prevent duplicates
  • Every tube has a Sterility Assurance Level of 106 and is made with class VI medical grade resins
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Clear
Autoclavable Not Autoclavable
Capacity (Metric) 1.8 mL
Bottom Shape Flat
Material Polypropylene
Thread Style External
Packaging 10 bags of 48 tubes
Style Bulk
Barcode 1D/2D/HR
Sterility Sterile
Graduated Yes
Product Type Cryogenic Storage Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.