Learn More
Description
Make your most valuable work your best work. Thermo Scientific™ Nunclon™ Sphera™ Microplates feature a superior cell culture surface with demonstrated performance that elevates stem cell and cell culture research. Offered in round and flat-bottom 96-well formats.
Significant qualities of the Nunclon Sphera culture surface:
Optimizing spheroid formation
- Allows cells to grow in suspension with virtually no cell attachment
- Supports many different cell types and their ability to generate spheroids
- Enables consistent, repeatable cell growth
Growing 3D cancer cultures
- Minimizes variability and supports the consistent formation of cancer spheroids that simulate the 3D structures of tumor growth, providing a better model system for studying tumor cell progression and efficacy of anticancer agents in vitro
Promoting formation of embryoid bodies (EB)
- Demonstrates superior quality for embryoid body formation of pluripotent stem cells with minimal spontaneous differentiation
- Resultant cells able to differentiate into all three germ layers
Specifications
Specifications
| Material | Polystyrene |
| Volume (Metric) Well | 400 μL |
| Type | Microplate |
| Quantity | 8 Pk. |
| Color | Clear |
| Surface Treatment | Nunclon Sphera-Treated |
| Sterility | Sterile |
| No. of Wells | 96 |
| Certifications/Compliance | Animal origin-free; nonpyrogenic, endotoxin <0.5 EU/mL; USP biological reactivity class VI; SAL 10-6; ANSI/SBS 1-2004 |
| Array | 8 x 12 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.