Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nuova™ Hot Plate, 38°C to 371°C

Catalog No. 1149650Q Shop All Thermo Scientific Products
Change view
Click to view available options
Dimensions (L x W x H):
7 in. x 7 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
11-496-50Q 7 in. x 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-496-50Q Supplier Thermo Scientific™ Supplier No. HP18325Q

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

Size: 7 x 7 in.

Save space with the compact design of Thermo Scientific™ Nuova™ Hotplates. These hotplates provide excellent temperature uniformity and have a corrosion-resistant top.

  • Durable die-cast aluminum case
  • Excellent corrosion resistance with porcelain-coated stainless-steel top
  • Accommodates up to 20 lb. (9.1kg) loads
  • Integral ring stand holder accommodates a 0.5″ (1.3cm) diameter support rod
  • Demand-type thermostatic temperature control provides excellent temperature stability: ±5.0°C (9°F) at 371°C (700°F)
  • Embedded heating elements transfer heat evenly and uniformly
  • Topside drip edge protects internal components in case of spillage
TRUSTED_SUSTAINABILITY

Specifications

Description 120V; 840w; 7A
Size 7 x 7 in.
Temperature (Metric) 38°C to 371°C
Height (English) 4.5 in.
Length (English) 8.6 in.
Width (English) 11.8 in.
Height (Metric) 11.73 cm
Length (Metric) 21.8 cm
Width (Metric) 29.9 cm
Wattage 840 w
Amperage 7 A
Max. Sample Load 9.1 kg
Voltage 120 V
Type Hot Plate
Certifications/Compliance UL Listed, CUL (HP18325Q and HP18320Q)
Dimensions (L x W x H) 7 in. x 7 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.