Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nuova™ Hot Plate Stirrer, 371°C

Catalog No. 1149655Q Shop All Thermo Scientific Products
Change view
Click to view available options
Top Plate Material:
Stainless Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Plate Material
11-496-55Q Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Recommended for use with glass vessels only
Catalog No. 11-496-55Q Supplier Thermo Scientific™ Supplier No. SP18425Q

missing translation for 'validMainframeMsg'

Recommended for use with glass vessels only

Stirring Range: 100 to 1000 rpm; Size: 7 x 7 in.

Warm applications requiring stir speeds as low as 100rpm with Thermo Scientific™ Nuova™ Stirring Hotplates, delivering full stirring and heating capabilities. Featuring a compact design, low temperature stability and corrosion-resistant top for a wide range of warming applications, these hotplates reach maximum temperature in just 8 minutes. Embedded heating element ensures even heat distribution.

Key Features:
  • Durable die-cast aluminum case
  • Corrosion-resistant porcelain-coated stainless-steel top
  • Accommodates up to 20 lb. (9.1kg) load
  • Low temperature control as low as 38°C (100°F)
  • Demand-type thermostatic temperature control provides reliable temperature stability: ±5.0°C (9°F) at 371°C (700°F)
  • Embedded heating elements transfer heat evenly across plate
  • Topside drip edge protects internal components if spillage occurs
  • For use with glass vessels only

Includes:

Integral ring stand holder to accommodate a 0.5″ (1.3cm) diameter support rod

TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Stainless Steel
Voltage 120 V
Description 120V, 858w, 7.3A
Includes Integral Ring Stand Holder to Accommodate a 0.5 in (1.3 cm) Diameter Support Rod
Length (English) 8.6 in.
Size 7 x 7 in.
Height (Metric) 11.43 cm
Temperature (Metric) Ambient to 371°C
Height (English) 4.5 in.
Width (Metric) 29.9 cm
Amperage 7 A
Length (Metric) 21.8 cm
Width (English) 11.8 in.
Wattage 858 w
Weight (English) 11 lb.
Weight (Metric) 5 kg
Type Stirring Hotplate
Shape Square
Max. Sample Load 20 lb.
Stirring Range 100 to 1000 rpm
Dimensions (L x W x H) 8.6 x 11.8 x 4.5 in. (21.8 x 29.9 x 11.43 cm)
Certifications/Compliance cUL, UL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.