Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nuova™ Magnetic Stirrers

Catalog No. 1149660Q Shop All Thermo Scientific Products
Change view
Click to view available options
Type:
Stirrer, CUL: False
Stirrer, CUL: True
Voltage:
120 V
240 V
Wattage:
11 w
18 w
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Voltage Wattage
11-496-60Q Stirrer, CUL: True 120 V 18 w
09-047-144Q Stirrer, CUL: False 240 V 11 w
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-496-60Q Supplier Thermo Scientific™ Supplier No. S18525Q

missing translation for 'validMainframeMsg'

Utilize a low profile and a porcelain-coated top plate with Thermo Scientific™ Nuova™ Magnetic Stirrers, a top choice for low-speed stirring.

Save space with the low profile of Thermo Scientific™ Nuova™ Magnetic Stirrers, which feature a porcelain-coated top plate for chemical resistance. An excellent choice for low speed stirring, they are ideal for culture media preparation and slow speed stirring of culture media.

Key Features:
  • Die cast aluminum case provides durability
  • Excellent low speed stirring (100rpm) can be achieved by turning the control knob to setting No. 1
  • Topside drip edge protects internal components from spills
  • Stirrer accommodates up to 20 lb. (9.1kg) load

Includes:

  • Integral ring stand holder accommodates a 0.5″ (1.3cm) diameter support rod
  • TFE stirbar

Note:

Recommended for use with glass vessels only.

TRUSTED_SUSTAINABILITY

Specifications

Speed 100 to 1000 rpm
Top Plate Material Die Cast Aluminum
Shape Square
Voltage 120 V
Wattage 18 w
Dimensions (L x W x H) 8.5 x 11.8 x 4.5 in. (21.8 x 29.9 x 11.43 cm)
Height (English) 4.5 in.
Height (Metric) 11.43 cm
Length (English) 8.5 in.
Length (Metric) 21.8 cm
Width (English) 11.8 in.
Width (Metric) 29.9 cm
Electrical Requirements 120V 50/60Hz
Amperage 0.3 A
Frequency 50/60 Hz
Type Stirrer, CUL: True
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.