Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Razor-Back Square Steel Spade, 13 in, D-Grip, 1 ea

Catalog No. 502820125
Encompass

This industrial square steel spade features a robust design with a steel D-grip handle, ideal for various digging tasks. Its durable construction ensures reliability and efficient performance in demanding environments.

  • Industrial spade type
  • D-Grip handle type
  • Steel handle material
  • Square blade type
  • Steel blade material
  • Blade width: 7.087 inch
  • Handle length: 26 inch
  • Blade height: 16 inch
  • Front turned step type
  • Closed back type

Catalog No. 50-282-0125 Supplier MSC Supplier No. 68603331
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This industrial square steel spade features a robust design with a steel D-grip handle, ideal for various digging tasks. Its durable construction ensures reliability and efficient performance in demanding environments.

  • Industrial spade type
  • D-Grip handle type
  • Steel handle material
  • Square blade type
  • Steel blade material
  • Blade width: 7.087 inch
  • Handle length: 26 inch
  • Blade height: 16 inch
  • Front turned step type
  • Closed back type

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.