Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hourglass International™ Nusa200 Nitrile Exam Gloves
GREENER_CHOICE

Catalog No. 17800704 Shop All Hourglass International Inc Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-800-704 Large
17-800-701 X-Small
17-800-702 Small
17-800-703 Medium
17-800-705 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-800-704 Supplier Hourglass International™ Supplier No. 203
Only null left
Add to Cart
Add to Cart

Experience uncompromising protection and comfort with the Hourglass Nusa200 glove, featuring powder-free nitrile, chemo and fentanyl tested, reliable barrier performance, trusted fit

  • USA Made: Proudly manufactured in the United States to ensure outstanding quality and rigorous compliance with industry standards
  • Pro Medical Quality: Meets ASTM D6319-19 and FDA 510(k)-cleared for safe and effective use in medical, dental, and laboratory settings.
  • Tested Protection: Strong barrier protection with chemical resistance, successfully tested for use with chemotherapy drugs and fentanyl.
  • Latex-Free: Made from nitrile butadiene rubber (NBR) completely latex-free to reduce allergy risk and skin sensitivity.
  • Textured Grip: Fingertip-textured surface delivers enhanced dexterity and tack, even in wet or dry conditions.
  • Extra Comfort: Soft, flexible compound ensures reduced hand fatigue wear comfortably for extended periods.
  • Powder-Free: Clean, residue-free wearing experience to minimize contamination risk.
  • Generous Packaging: Convenient 200-glove dispenser box (all sizes XS - XL) to minimize restocking and ensure workflow efficiency.
  • Low AQL: Pinholes and defects held to an Acceptable Quality Level (AQL) of 2.5 or better for reliable, consistent quality.
  • Biocompatibility: Non-irritating and safe for skin, meeting ISO 10993 standards for irritation, sensitization, and toxicity.
  • Long Shelf Life: Designed for maximum protection and quality retention when stored at recommended conditions.

Specifications

Certifications/Compliance ASTM D6319
Chemotherapeutic Rated Yes
Chlorinated No
Accelerator Free No
Applications Healthcare, Laboratory
AQL 2.5
Color Blue
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 4.5 mil
Finger Thickness (Metric) 0.114 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 0.101 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Large
Sterility Non-sterile
Thickness (English) 4.5 mil
Thickness (Metric) 0.114 mm
FDA 510 (k) Yes
Glove Cuff Style Beaded
Quantity 200 Pk.
Tensile Strength > 20 mPa (after aging)
Length (English) 9.5 in.
Length (Metric) 240 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.