Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Nutrating Mixers - Fixed Speed
SCI_ED

Catalog No. s28873 Shop All Fisherbrand Products
Change view
Click to view available options
Speed Range:
20 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed Range
S2-887-3 20 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S2-887-3
This item is not returnable. View return policy

Delivers gentle uniform mixing of fluids in tubes, plates, culture flasks and dishes

  • Budget friendly design
  • Easy to use, plug and play operation
  • Fixed-speed movement at 20° angle
  • Operating temperature range: 5 to 40C, usable in non-CO2 incubators, refrigerators and chambers
  • Mat is removable and can be cleaned with soap and water

Warranty and Services

2 years

TRUSTED_SUSTAINABILITY

Specifications

Speed Range 20 rpm
Electrical Requirements 110 V, 60 Hz, Plug Type: US
Certifications/Compliance cCSAus
Plug Type US Plug
Material Aluminum Platform
Dimensions (L x W x H) 415 x 293 x 273mm
Display LED
Includes Dimpled rubber mat; 6 tube securing bands
Timer Range 0 min. to 99:59 hr.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.