Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ Nutrient Deficiency in Plants Kit
GREENER_CHOICESCI_ED

Catalog No. s05798 Shop All Aldon Products
Change view
Click to view available options
Grade:
7 to 14
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S05798 7 to 14
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S05798 Supplier Innovating Science™ Supplier No. IS3050
Only null left
Add to Cart
Add to Cart

Examine the effects of nutrient deficiency on plants.

  • Much like people, plants need food. While plants can generate some nutrients through the process of photosynthesis, the plant must obtain many nutrients from the environment.
  • Using the materials provided, students can observe the effects of nutrient deficiency on plants. Specially prepared nutrient solutions (included) allow students to deprive each plant of one of seven specific vital nutrients.
  • Over time, students determine the effects, if any, of the nutrient deprivation through physical observation of the plant's growth.
  • Contains enough materials for three complete setups.
  • Kit Includes:
    • Solution A 200 mL calcium nitrate 1M
    • Solution B 200 mL potassium nitrate 1M
    • Solution C 100 mL magnesium sulfate 1M
    • Solution D 50 mL potassium phosphate 1M
    • Solution E 25 mL sodium phosphate 1M
    • Solution F 100 mL sodium nitrate 1M
    • Solution G 25 mL magnesium chloride 1M
    • Solution H 25 mL sodium sulfate 1M
    • Solution I 50 mL calcium chloride 1M
    • Solution J 50 mL potassium chloride 1M
    • Solution K 100 mL micronutrient solution
    • Vermiculite, 500 g
    • Cups, 24 (clear plastic, 5 oz.)
    • Cups, 24 (clear, 7 oz.)
    • Absorbent wick pads, 24
    • Radish seeds

Specifications

Color White
Grade 7 to 14
Age 13 to 20
For Use With (Application) Examine the effects of nutrient deficiency on plants
Includes 1 x 200 mL 1 m Calcium Nitrate Solution A, 1 x 200 mL 1 m Potassium Nitrate Solution B, 1 x 100 mL 1 m Magnesium Sulfate Solution C, 1 x 50 mL 1 m Potassium Phosphate Solution D, 1 x 25 mL 1 m Sodium Phosphate Solution E, 1 x 100 mL 1 m Sodium Nitrate Solution F, 1 x 25 mL 1 m Magnesium Chloride Solution G, 1 x 25 mL 1 m Sodium Sulfate Solution H, 1 x 50 mL 1 m Calcium Chloride Solution I, straws, jumbo, 500 g Vermiculite, 5 oz. Plastic and 7 oz. clear cup, 24 pieces absorbent wick pad, radish seeds
Quantity 1
Dimensions (L x W x H) 12.625 x 9.5 x 6.75 in.
Product Type Plant Food: Nutrient Deficiency In Plants Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.