Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Carlisle Sparta Nylon Paddle Scraper, 48 in, Nylon, with Hang Hole

Catalog No. 502839841
Encompass

The Sparta Nylon Paddle Scraper is a durable tool designed for foodservice and commercial kitchen environments. Constructed from FDA-approved nylon, this 48-inch scraper features a handy hang hole for sanitary drying and efficient storage, ensuring optimal hygiene in food preparation areas.

  • Features a handy hang hole to promote sanitary drying.
  • Manufactured with FDA approved materials for food contact surfaces.
  • Overall length: 48 in (121.92 cm).
  • Head length: 7.50 in (19.05 cm).
  • Head width: 4.50 in (11.43 cm).
  • Thickness: 0.15 in (0.38 cm).
  • Paddle material: Nylon.

Catalog No. 50-283-9841 Supplier MSC Supplier No. 95753935
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Sparta Nylon Paddle Scraper is a durable tool designed for foodservice and commercial kitchen environments. Constructed from FDA-approved nylon, this 48-inch scraper features a handy hang hole for sanitary drying and efficient storage, ensuring optimal hygiene in food preparation areas.

  • Features a handy hang hole to promote sanitary drying.
  • Manufactured with FDA approved materials for food contact surfaces.
  • Overall length: 48 in (121.92 cm).
  • Head length: 7.50 in (19.05 cm).
  • Head width: 4.50 in (11.43 cm).
  • Thickness: 0.15 in (0.38 cm).
  • Paddle material: Nylon.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.