Learn More
Waters Corp Waters Acrodisc Minispike Syringe Filter, Nylon, 13 mm, 0.45 μm
Supplier: Waters Corp WAT200836
This hydrophilic membrane is suitable for use with both aqueous and organic solvents. Nylon is particularly effective for high-pH samples but should not be used in protein recovery applications.
- Hydrophilic membrane suitable for aqueous and organic solvents.
- Suitable for high-pH samples.
- Minispike Syringe Filter format.
- Low hold-up volume: < 30 μL.
- Can handle sample volumes < 10 mL.
- Separation mode: Aqueous.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.