Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KNF™ FLEXPAK Nylon Cleanroom Tubing
SDP

Catalog No. 19123901
Change view
Click to view available options
Width (English):
4 in.
8 in.
26 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
19-123-901 26 in.
19-039-763C 8 in.
19-123-506 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-123-901 Supplier KNF™ FLEXPAK Supplier No. 60009874
Add to Cart
Add to Cart

Lay-flat tubing is made from heat-sealable plastic film for long-term Level I packaging of critical, precision parts

Creates excellent primary barriers for packaging electronics, pharmaceutical products, and precision bearings and components.

  • Fabricated from Nylon 6, a polyamide exhibiting maximum stiffness, strength and heat-resistance
  • Holds up under elevated temperatures
  • Demonstrates superior gas barrier properties
  • Extremely oil- and grease-resistant
  • Offers maximum resistance to abrasion, wear and puncture
  • Autoclavable

Order Info

Thickness: 2mil. Sold by the roll.

Certifications

Certified to NASA JPG 5322.1 Level 50. Certificate of conformance accompanies shipment and reflects part number and lot number for traceability.

Specifications

Material Nylon
Thickness (English) 2 mil
Dimensions (L x W) 500 ft. x 26 in.
Width (English) 26 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.