Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Electro Hardware Cap Screw, 5/16-18, 2 in, 6/6 Nylon, 100/Pk

Catalog No. 502867747
Encompass

This hex head cap screw is engineered for secure fastening applications, featuring a durable 6/6 nylon construction for corrosion resistance and electrical insulation. Its partially threaded design and specific dimensions ensure reliable performance in compatible assemblies.

  • System of measurement: Inch
  • Thread size: 5/16-18
  • Length under head: 2 inch
  • Material: Nylon, grade 6/6
  • Finish: Bright/uncoated
  • Threading: Partially threaded
  • Hex size: 9/16 inch
  • Standards: ASTM D789-66 Type 1, GDE2

Catalog No. 50-286-7747 Supplier MSC Supplier No. 70998901
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This hex head cap screw is engineered for secure fastening applications, featuring a durable 6/6 nylon construction for corrosion resistance and electrical insulation. Its partially threaded design and specific dimensions ensure reliable performance in compatible assemblies.

  • System of measurement: Inch
  • Thread size: 5/16-18
  • Length under head: 2 inch
  • Material: Nylon, grade 6/6
  • Finish: Bright/uncoated
  • Threading: Partially threaded
  • Hex size: 9/16 inch
  • Standards: ASTM D789-66 Type 1, GDE2

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.