Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SOURCE Scrub Brush, Nylon Bristles, 6-1/2 in, 1 ea

Catalog No. 502869419
Encompass

This scrub brush features durable nylon bristles and a plastic handle, designed for effective cleaning across various surfaces.

  • Brush type: scrub
  • Bristle material: nylon
  • Block material: plastic
  • Brush width: 6 in (152.40 mm)
  • Bristle length: 5.08 cm
  • Overall length: 6-1/2 in
  • Bristle color: white
  • Brush head shape: wedge
  • Handle style: easy grip
  • Handle material: polypropylene

Catalog No. 50-286-9419 Supplier MSC Supplier No. 09320219
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This scrub brush features durable nylon bristles and a plastic handle, designed for effective cleaning across various surfaces.

  • Brush type: scrub
  • Bristle material: nylon
  • Block material: plastic
  • Brush width: 6 in (152.40 mm)
  • Bristle length: 5.08 cm
  • Overall length: 6-1/2 in
  • Bristle color: white
  • Brush head shape: wedge
  • Handle style: easy grip
  • Handle material: polypropylene

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.