Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Osborn Handle, Fiberglass, Threaded End, 60 in, 1 in Diameter

Catalog No. 502835698
Encompass

This handle is designed for various cleaning applications, compatible with brooms and squeegees. Constructed from durable fiberglass, it features a threaded end for secure attachment and offers a single-edge connection.

  • Handle type for brooms and squeegees
  • Threaded connection for secure attachment
  • Handle length of 60 in
  • Handle diameter of 1 in
  • Durable fiberglass material
  • Single end design

Catalog No. 50-283-5698 Supplier MSC Supplier No. 44643021
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This handle is designed for various cleaning applications, compatible with brooms and squeegees. Constructed from durable fiberglass, it features a threaded end for secure attachment and offers a single-edge connection.

  • Handle type for brooms and squeegees
  • Threaded connection for secure attachment
  • Handle length of 60 in
  • Handle diameter of 1 in
  • Durable fiberglass material
  • Single end design

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.