Learn More
Description
- Eco-friendly bristles are made from 80% recycled plastic bottles and a block made from 50% recycled plastic
- Features foam comfort grip for ease of use
- Angled bristles are strong enough to sweep heavy debris
Specifications
Specifications
| Product Type | Broom |
| Color | Red, Black |
| Sterility | Non-sterile |
| Autoclavable | Not Autoclavable |
| Quantity | 4/Cs. |
| Description | Outdoor Angle Broom |
| For Use With (Application) | Garages, Patios and Sidewalks |
| Material | Aluminum, Plastic |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.