Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vileda Professional™ O'Cedar™ Professional Outdoor Angle Brooms

Catalog No. 19200634 Shop All Vileda Professional Products
Change view
Click to view available options
Product Type:
Large Angle Broom
Length (English):
56 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Length (English)
19-200-634 Large Angle Broom 56 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-200-634 Supplier Vileda Professional™ Supplier No. 151334

missing translation for 'validMainframeMsg'

Excellent corner cleaning and optimal sweeping performance!

  • Dust pan conveniently locks onto broom handle for easy storage
  • Bump Guards™ protect furniture and equipment
  • Bristle fiber made from recycled plastic bottles
  • Angled, extended bristles let you easily sweep under cobinets and reach deeply into corners

Specifications

Product Type Large Angle Broom
Length (English) 56 in.
Sterility Non-sterile
Width (English) 14 in.
Quantity 4/Cs.
Includes Dust Pan Locks on Handle
For Use With (Application) Durable, non-flagged Bristles Sweep Heavy and Wet Debris
Material Metal
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.