Learn More
Vileda Professional™ O-Cedar ™ Scrunge No Scratch Scrubber Sponge
Shop All Vileda Professional ProductsDescription
- Patented scouring surfaace rinses clean vs. traditional fiber scourers that trap and collect dirt
- Unique rippled surface breaks up and lifts away dirt
Specifications
Specifications
| Product Type | Non-scratch Sponge |
| Sterility | Non-sterile |
| Color | Blue, Green |
| Dimensions (L x W x H) | 4.5 x 3 x 1.5 in. |
| For Use With (Application) | Delicate surfaces |
| Height (Metric) | 3.8 cm |
| Length (Metric) | 11.4 cm |
| Material | Cellulose |
| Quantity | 2/Pk., 8Pk./Cs. |
| Width (Metric) | 7.6 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.