Learn More
Description
- Length: 4.75 in. (standard Adson size for fine control)
- Jaw Configurations:Serrated (Dressing) secure grip on dressings and general tissue
- 1x2 Teeth (Tissue) precise, atraumatic tissue manipulation
- 9x9 Teeth (Brown Adson) enhanced grip for dense or slippery tissue
- Anti-glare O.R. grade finish minimizes reflection under bright lights
- Fine, ergonomic handle for controlled, delicate movements
- Made from premium stainless steel, fully autoclavable and corrosion-resistant
- Suitable for surgical, cosmetic, pathology, autopsy, and postmortem procedures
Specifications
Specifications
| Product Type | Thumb Forceps |
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO, GMP |
| Color | Silver |
| Material | Stainless Steel |
| Disposable | Reusable |
| Latex Free | Yes |
| Style | Brown Tissue |
| Teeth Count | 9 x 9 |
| Length (English) | 4.75 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.