Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ O.R. Grade Adson Forceps - Anti-glare

Catalog No. 21125061 Shop All Surgical Design Products
Change view
Click to view available options
Style:
Brown Tissue
Dressing
Fine Point
Tissue
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Style
21-125-061 Dressing
21-125-049 Brown Tissue
21-125-053 Tissue
21-125-060 Fine Point
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 21-125-061 Supplier Surgical Design™ Supplier No. ORG249S
Add to Cart
Add to Cart

O.R.-grade Adson forceps with anti-glare satin finish are ideal for delicate tissue handling in surgical and clinical settings.

  • Length: 4.75 in. (standard Adson size for fine control)
  • Jaw Configurations:Serrated (Dressing) secure grip on dressings and general tissue
  • 1x2 Teeth (Tissue) precise, atraumatic tissue manipulation
  • 9x9 Teeth (Brown Adson) enhanced grip for dense or slippery tissue
  • Anti-glare O.R. grade finish minimizes reflection under bright lights
  • Fine, ergonomic handle for controlled, delicate movements
  • Made from premium stainless steel, fully autoclavable and corrosion-resistant
  • Suitable for surgical, cosmetic, pathology, autopsy, and postmortem procedures

Specifications

Product Type Thumb Forceps
Autoclavable Autoclavable
Certifications/Compliance ISO, GMP
Color Silver
Material Stainless Steel
Disposable Reusable
Latex Free Yes
Style Dressing
Teeth Count Serrated
Length (English) 4.75 in.
Length (Metric) 12 cm
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.