Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ O.R. Grade Adson Forceps, Fenestrated - Anti-glare

Catalog No. 21125064 Shop All Surgical Design Products
Change view
Click to view available options
Style:
Brown Tissue, Fenestrated
Dressing, Fenestrated Handle
Tissue, Fenestrated
Tissue, Fenestrated Handle
Teeth Count:
1 x 2
9 x 9
Platform
Serrated
Tip Style:
Curved
Straight
Straight, Fine Point
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Style Teeth Count Tip Style
21-125-064 Dressing, Fenestrated Handle Platform Straight
21-125-050 Brown Tissue, Fenestrated 9 x 9 Curved
21-125-051 Brown Tissue, Fenestrated 9 x 9 Straight
21-125-052 Tissue, Fenestrated 1 x 2 Straight, Fine Point
21-125-054 Tissue, Fenestrated Handle 1 x 2 Curved
21-125-055 Tissue, Fenestrated Handle 1 x 2 Straight
21-125-062 Dressing, Fenestrated Handle Serrated Straight
21-125-063 Dressing, Fenestrated Handle 1 x 2 Straight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 21-125-064 Supplier Surgical Design™ Supplier No. ORG249SSTFN
Add to Cart
Add to Cart

O.R.-grade fenestrated Adson forceps with anti-glare finish support enhanced grip and visibility for precision tissue handling.

  • Length: 4.75 in. for fine, controlled handling
  • Fenestrated handle design improves grip and reduces hand fatigue
  • Jaw Configurations:Serrated (Dressing) excellent control for general handling
  • 1x2 Teeth (Tissue) secure yet delicate grasp of tissue
  • 9x9 Teeth (Brown Adson) strong grip for dense tissue
  • Tip Options: Straight or Curved
  • Anti-glare O.R. grade finish reduces reflection under surgical lighting
  • Durable stainless steel, fully autoclavable and corrosion-resistant
  • Ideal for surgery, cosmetic procedures, pathology labs, autopsy, and postmortem applications

Specifications

Product Type Thumb Forceps
Autoclavable Autoclavable
Certifications/Compliance ISO, GMP
Color Silver
Material Stainless Steel
Disposable Reusable
Latex Free Yes
Style Dressing, Fenestrated Handle
Teeth Count Platform
Tip Style Straight
Length (English) 4.75 in.
Length (Metric) 12 cm
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.