Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ O.R. Grade Bruns Bone Cutting Scissors, Serrated

Catalog No. 21124969 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-969 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-124-969 Supplier Surgical Design™ Supplier No. ORG15101S
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

O.R.-grade Bruns bone cutting scissors feature serrated blades for controlled cutting of cartilage and small bone structures with heavy-duty strength.

  • Length: 9 in.
  • Serrated cutting blades provide strong grip and prevent tissue or bone slippage
  • O.R. Grade construction with anti-glare satin finish ideal for operative lighting
  • Designed for precise cutting of cartilage, small bones, and dense tissue
  • Robust, high-leverage handle allows powerful cutting with reduced hand strain
  • Made from premium surgical stainless steel for durability and corrosion resistance
  • Autoclavable and reusable, suitable for repeated use in surgical settings
  • Appropriate for orthopedic surgery, trauma procedures, autopsy, and postmortem applications

Specifications

Material Stainless Steel
Length (English) 9 in.
Length (Metric) 22.9 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.