Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ O.R. Grade DeBakey Forceps

Catalog No. 21125056 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
6 in.
8 in.
10 in.
12 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-125-056 6 in.
21-125-057 8 in.
21-125-058 10 in.
21-125-059 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 21-125-056 Supplier Surgical Design™ Supplier No. ORG24906
Add to Cart
Add to Cart

O.R.-grade DeBakey forceps with atraumatic tips are designed for delicate tissue handling and optimal control.

  • Available Lengths: 6 in., 8 in., 10 in., 12 in.
  • 3.5 mm DeBakey atraumatic jaws provide secure, non-crushing tissue handling
  • Anti-glare O.R. grade finish minimizes reflections under surgical lighting
  • Slim, ergonomic profile for deep or confined dissections
  • Precision-aligned tips for controlled manipulation of vessels, organs, and soft tissue
  • Autoclavable stainless steel construction, corrosion-resistant and built for professional use
  • Suitable for operating rooms, pathology labs, trauma response, autopsy, and postmortem applications

Specifications

Product Type Thumb Forceps
Autoclavable Autoclavable
Certifications/Compliance ISO, GMP
Color Silver
Material Stainless Steel
Disposable Reusable
Latex Free Yes
Style Debakey
Length (English) 6 in.
Length (Metric) 15.25 cm
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.