Learn More
Description
- Length: 4.5 in.
- Tip Options: Straight or Curved
- Fine, sharp blades for detailed cutting and micro-tissue work
- Ideal for ophthalmic, ENT, plastic surgery, lab work, and delicate dissection
- Lightweight design ensures excellent maneuverability and control
- Manufactured from premium surgical stainless steel
- Fully reusable and autoclavable
- Suitable for operating rooms, clinics, research labs, autopsy, and postmortem applications
Specifications
Specifications
| Product Type | Dissecting Scissors |
| Material | Stainless Steel |
| Includes | Straight, Fine Point |
| Length (English) | 4.5 in. |
| Length (Metric) | 11.4 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.