Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ O.R. Grade Iris Micro Scissors, Anti-glare

Catalog No. 21124955 Shop All Surgical Design Products
Change view
Click to view available options
Includes:
Curved, Fine Point
Straight, Fine Point
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
21-124-955 Curved, Fine Point
21-124-954 Straight, Fine Point
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21-124-955 Supplier Surgical Design™ Supplier No. ORG131LRS
Only null left
Add to Cart
Add to Cart

O.R.-grade Iris scissors are designed for fine cutting and micro-dissection with high precision.

  • Length: 4.5 in.
  • Tip Options: Straight or Curved
  • Fine, sharp blades for detailed cutting and micro-tissue work
  • Ideal for ophthalmic, ENT, plastic surgery, lab work, and delicate dissection
  • Lightweight design ensures excellent maneuverability and control
  • Manufactured from premium surgical stainless steel
  • Fully reusable and autoclavable
  • Suitable for operating rooms, clinics, research labs, autopsy, and postmortem applications

Specifications

Product Type Dissecting Scissors
Includes Curved, Fine Point
Length (English) 4.5 in.
Length (Metric) 11.4 cm
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.