Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ O.R. Grade Kelly Scissors, Anti-glare

Catalog No. 21124950 Shop All Surgical Design Products
Change view
Click to view available options
Includes:
Curved
Curved, Serrated Blade
Straight, Standard Blade
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
21-124-950 Curved, Serrated Blade
21-124-947 Straight, Standard Blade
21-124-949 Curved
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 21-124-950 Supplier Surgical Design™ Supplier No. ORG12801SR
Only null left
Add to Cart
Add to Cart

O.R.-grade Kelly scissors are designed for precise cutting and dissection with reliable handling.

  • Length: 6.5 in.
  • Configurations: Straight or Curved
  • Blade Options: Regular or Serrated
  • Sharp, balanced cutting edges for controlled tissue dissection
  • Serrated option enhances grip and prevents tissue slippage
  • Crafted from high-quality surgical stainless steel
  • Fully autoclavable and reusable
  • Suitable for operating rooms, clinics, laboratories, autopsy, and postmortem applications

Specifications

Product Type Dissecting Scissors
Includes Curved, Serrated Blade
Length (English) 6.5 in.
Length (Metric) 15.25 cm
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.