Learn More
Surgical Design™ O.R. Grade Mayo Dissecting Scissors - Serrated Blade, Anti-glare
Shop All Surgical Design ProductsDescription
- Length: 6.75 in.
- Configuration Options: Straight or Curved
- One serrated blade provides superior bite and prevents tissue slippage
- Heavy-duty construction ideal for firm dissection and thick tissue cutting
- Precision-ground edges ensure smooth, consistent performance
- Autoclavable stainless steel suitable for repeated sterilization
- Ideal for surgery, clinical use, laboratory settings, and autopsy/postmortem applications
Specifications
Specifications
| Product Type | Dissecting Scissors |
| Includes | Curved, Serrated Blade |
| Length (English) | 6.75 in. |
| Length (Metric) | 16.5 cm |
| Material | Stainless Steel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.