Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ O.R.Grade Metzenbaum Scissors, Anti-glare

Catalog No. 21124953 Shop All Surgical Design Products
Change view
Click to view available options
Includes:
Curved
Straight
Length (English):
5.75 in.
6 in.
7 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Length (English)
21-124-953 Curved 5.75 in.
21-124-948 Straight 5.75 in.
21-124-951 Curved 6 in.
21-124-952 Straight 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 21-124-953 Supplier Surgical Design™ Supplier No. ORG129S
Only null left
Add to Cart
Add to Cart

O.R.-grade Metzenbaum scissors are designed for delicate tissue dissection with precise control.

  • Lengths: 5.75 in. or 7 in.
  • Configurations: Straight or Curved
  • Fine tapered blades for controlled, atraumatic dissection
  • Ideal for delicate soft tissue work in surgical, clinical, and lab settings
  • Lightweight shanks reduce hand fatigue during extended use
  • Constructed from premium surgical stainless steel for durability
  • Fully reusable and autoclavable
  • Suitable for OR use, clinics, veterinary, autopsy, and postmortem procedures

Specifications

Product Type Dissecting Scissors
Includes Curved
Length (English) 5.75 in.
Length (Metric) 14.7 cm
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.