Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chemglass Life Sciences Chemglass O-Ring CG-309-Z-013 (AS568-013), Simriz 486 FFKM, White, 75 Shore A
SDP

Catalog No. 502743530
Encompass_Preferred

The Chemglass CG-309-Z-013 O-ring is made from Simriz 486 perfluoroelastomer (FFKM) to provide broad chemical resistance and elevated temperature performance for dry-process applications. Supplied white with a 75 Shore A durometer, it is compatible with AS568-013 standard O-ring fittings.

  • Material: Perfluoroelastomer (FFKM).
  • Compatible AS568 size: #013.
  • Color: White.
  • Durometer: 75 Shore A.
  • Temperature range: -7°C to +230°C.
  • Typical applications: Aggressive dry process chemistries, including reactive plasmas.

Catalog No. 50-274-3530 Supplier Chemglass Life Sciences Supplier No. CG309Z013
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Chemglass CG-309-Z-013 O-ring is made from Simriz 486 perfluoroelastomer (FFKM) to provide broad chemical resistance and elevated temperature performance for dry-process applications. Supplied white with a 75 Shore A durometer, it is compatible with AS568-013 standard O-ring fittings.

  • Material: Perfluoroelastomer (FFKM).
  • Compatible AS568 size: #013.
  • Color: White.
  • Durometer: 75 Shore A.
  • Temperature range: -7°C to +230°C.
  • Typical applications: Aggressive dry process chemistries, including reactive plasmas.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.