Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chemglass Life Sciences Chemglass O-Ring #018 - Simriz 486 FFKM, White, Class VI sealing ring for vacuum traps and O-ring joints
SDP

Catalog No. 502743526
Encompass_Preferred

CHEMGLASS CG-309-Z-018 is a perfluoroelastomer (FFKM) O-ring made from the Simriz 486 compound, engineered for broad chemical resistance and elevated temperature performance. It is intended for aggressive dry process chemistries and reactive plasmas, and is commonly used in laboratory vacuum traps and O-ring joints.

  • Material: perfluoroelastomer (FFKM)
  • Size: #018
  • Color: White
  • Class: Class VI
  • Temperature range: -7°C to +230°C
  • Hardness: 75 Shore A
  • Tensile strength: 2,620 psi
  • Typical applications: aggressive dry process chemistries, reactive plasmas, vacuum traps, and o-ring joints

Catalog No. 50-274-3526 Supplier Chemglass Life Sciences Supplier No. CG309Z018
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

CHEMGLASS CG-309-Z-018 is a perfluoroelastomer (FFKM) O-ring made from the Simriz 486 compound, engineered for broad chemical resistance and elevated temperature performance. It is intended for aggressive dry process chemistries and reactive plasmas, and is commonly used in laboratory vacuum traps and O-ring joints.

  • Material: perfluoroelastomer (FFKM)
  • Size: #018
  • Color: White
  • Class: Class VI
  • Temperature range: -7°C to +230°C
  • Hardness: 75 Shore A
  • Tensile strength: 2,620 psi
  • Typical applications: aggressive dry process chemistries, reactive plasmas, vacuum traps, and o-ring joints

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.