Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chemglass Life Sciences Chemglass O-ring, perfluoroelastomer (FFKM) Simriz 486 - Size 023 (CG-309-Z-023)
SDP

Catalog No. 502743521
Encompass_Preferred

Chemglass CG-309-Z-023 is a white perfluoroelastomer (FFKM) O-ring manufactured for aggressive chemical and high-temperature laboratory applications. It is USP Class VI certified and produced in certified clean-room conditions for low-contamination use in pharmaceutical and semiconductor processes.

  • Material: perfluoroelastomer (FFKM)
  • Simriz grade: 486
  • Size: 023
  • Color: white
  • Shore hardness: Shore A 75
  • Temperature range: -7 °C to +230 °C
  • Tensile strength: 2,620 psi
  • Certifications: USP Class VI; manufactured under ISO/TS 16949, ISO 9001, and AS 9100 processes
  • Typical applications: aggressive dry process chemistries, reactive plasmas, vacuum traps, and O-ring joints

Catalog No. 50-274-3521 Supplier Chemglass Life Sciences Supplier No. CG309Z023
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Chemglass CG-309-Z-023 is a white perfluoroelastomer (FFKM) O-ring manufactured for aggressive chemical and high-temperature laboratory applications. It is USP Class VI certified and produced in certified clean-room conditions for low-contamination use in pharmaceutical and semiconductor processes.

  • Material: perfluoroelastomer (FFKM)
  • Simriz grade: 486
  • Size: 023
  • Color: white
  • Shore hardness: Shore A 75
  • Temperature range: -7 °C to +230 °C
  • Tensile strength: 2,620 psi
  • Certifications: USP Class VI; manufactured under ISO/TS 16949, ISO 9001, and AS 9100 processes
  • Typical applications: aggressive dry process chemistries, reactive plasmas, vacuum traps, and O-ring joints

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.