Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chemglass Life Sciences O-Ring, Simriz 485 FFKM, Size #112, Black (Chemglass CG-309-B-112)
SDP

Catalog No. 502743602
Encompass_Preferred

Chemglass CG-309-B-112 is a perfluoroelastomer (FFKM) O-ring intended for high chemical resistance and elevated-temperature sealing applications. The ring is size #112 and is supplied black; it is suitable as a replacement seal for laboratory fittings and components exposed to aggressive chemicals and heat.

  • Material: Perfluoroelastomer (FFKM).
  • Size: #112.
  • Color: Black.
  • Hardness: 75 Shore A.
  • Temperature range: -7°C to +230°C.
  • Tensile strength: 2690 psi.
  • Packaging: Sold individually (each).

Catalog No. 50-274-3602 Supplier Chemglass Life Sciences Supplier No. CG309B112
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Chemglass CG-309-B-112 is a perfluoroelastomer (FFKM) O-ring intended for high chemical resistance and elevated-temperature sealing applications. The ring is size #112 and is supplied black; it is suitable as a replacement seal for laboratory fittings and components exposed to aggressive chemicals and heat.

  • Material: Perfluoroelastomer (FFKM).
  • Size: #112.
  • Color: Black.
  • Hardness: 75 Shore A.
  • Temperature range: -7°C to +230°C.
  • Tensile strength: 2690 psi.
  • Packaging: Sold individually (each).

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.