Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chemglass Life Sciences Replacement O-ring #115 - Simriz 486 FFKM, white, Class VI (for laboratory glassware and fittings)
SDP

Catalog No. 502743505
Encompass_Preferred

Simriz 486 FFKM O-ring in #115 size. This perfluoroelastomer seal is white and certified Class VI for biocompatibility. It is intended as a replacement sealing O-ring for laboratory glassware and fittings, offering wide chemical resistance and high temperature capability.

  • Material: perfluoroelastomer (FFKM).
  • Size: #115.
  • Color: white.
  • Biocompatibility: Class VI.
  • Hardness: Shore A 75.
  • Temperature range: -7 °C to +230 °C.
  • Tensile strength: 2,620 psi.
  • Typical use: replacement seal for laboratory fittings and glassware.

Catalog No. 50-274-3505 Supplier Chemglass Life Sciences Supplier No. CG309Z115
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Simriz 486 FFKM O-ring in #115 size. This perfluoroelastomer seal is white and certified Class VI for biocompatibility. It is intended as a replacement sealing O-ring for laboratory glassware and fittings, offering wide chemical resistance and high temperature capability.

  • Material: perfluoroelastomer (FFKM).
  • Size: #115.
  • Color: white.
  • Biocompatibility: Class VI.
  • Hardness: Shore A 75.
  • Temperature range: -7 °C to +230 °C.
  • Tensile strength: 2,620 psi.
  • Typical use: replacement seal for laboratory fittings and glassware.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.