Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters O-Ring, FKM, 42 mm ID, 1.5 mm, 5/pk

Catalog No. 50819176 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This O-ring is a replacement component designed for various mass spectrometry systems. It functions as an ion block support O-ring and is crucial for maintaining the performance of the source assemblies in a wide range of analytical instruments.

  • Designed as a replacement ion block support O-ring.
  • Compatible with various mass spectrometry systems from the 3100, SQD, ACQUITY TQD, Xevo TQ, Vion, and SYNAPT series, as well as Select Series Cyclic IMS & MRT.
  • Constructed from FKM material.
  • Features an internal diameter of 42 mm.
  • Has a thickness of 1.5 mm.
  • Supplied in a package containing 5 units.
  • Replacement is recommended as required for optimal system performance.

Catalog No. 50-819-176 Supplier Waters Corp Supplier No. 700001056
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This O-ring is a replacement component designed for various mass spectrometry systems. It functions as an ion block support O-ring and is crucial for maintaining the performance of the source assemblies in a wide range of analytical instruments.

  • Designed as a replacement ion block support O-ring.
  • Compatible with various mass spectrometry systems from the 3100, SQD, ACQUITY TQD, Xevo TQ, Vion, and SYNAPT series, as well as Select Series Cyclic IMS & MRT.
  • Constructed from FKM material.
  • Features an internal diameter of 42 mm.
  • Has a thickness of 1.5 mm.
  • Supplied in a package containing 5 units.
  • Replacement is recommended as required for optimal system performance.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.