Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chemglass Life Sciences Perfluoro (FFKM) O-Ring, #124, White
SDP

Catalog No. 502743560
Encompass_Preferred

Perfluoro (FFKM) O-ring, size #124 in white, provides broad chemical resistance and elevated temperature stability for sealing applications in laboratory glassware and chemical handling equipment.

  • Material: perfluoro (FFKM).
  • Color: white.
  • Size/number: #124.
  • Durometer: 75 (stocked unless otherwise noted).
  • Temperature range: -7 to 230° C.
  • Chemical compatibility: acids, inorganic bases, alcohols/ethers, aromatic hydrocarbons, esters, aldehydes/ketones, aliphatic hydrocarbons, amines, chlorocarbon solvents.
  • Packaging: sold each.

Catalog No. 50-274-3560 Supplier Chemglass Life Sciences Supplier No. CG309U124
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Perfluoro (FFKM) O-ring, size #124 in white, provides broad chemical resistance and elevated temperature stability for sealing applications in laboratory glassware and chemical handling equipment.

  • Material: perfluoro (FFKM).
  • Color: white.
  • Size/number: #124.
  • Durometer: 75 (stocked unless otherwise noted).
  • Temperature range: -7 to 230° C.
  • Chemical compatibility: acids, inorganic bases, alcohols/ethers, aromatic hydrocarbons, esters, aldehydes/ketones, aliphatic hydrocarbons, amines, chlorocarbon solvents.
  • Packaging: sold each.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.