Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chemglass Life Sciences Chemglass Perfluoro (FFKM) O-Ring, #208, White - Replacement o-ring
SDP

Catalog No. 502743552
Encompass_Preferred

The Chemglass Perfluoro (FFKM) O-Ring #208 in white is a high-performance perfluoroelastomer seal designed for demanding chemical environments. It offers wide temperature tolerance and broad chemical compatibility for use as a replacement o-ring in laboratory equipment.

  • Material: perfluoro (FFKM)
  • Color: white
  • Size/number: #208
  • Hardness: 75 durometer (unless otherwise noted)
  • Effective service temperature: -7 to 230° C
  • Recommended for acids, inorganic bases, alcohols/ethers, aromatic hydrocarbons, esters, aldehydes/ketones, aliphatic hydrocarbons, amines, and chlorocarbon solvents
  • Suitable for sealing applications in aggressive chemical environments

Catalog No. 50-274-3552 Supplier Chemglass Life Sciences Supplier No. CG309U208
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Chemglass Perfluoro (FFKM) O-Ring #208 in white is a high-performance perfluoroelastomer seal designed for demanding chemical environments. It offers wide temperature tolerance and broad chemical compatibility for use as a replacement o-ring in laboratory equipment.

  • Material: perfluoro (FFKM)
  • Color: white
  • Size/number: #208
  • Hardness: 75 durometer (unless otherwise noted)
  • Effective service temperature: -7 to 230° C
  • Recommended for acids, inorganic bases, alcohols/ethers, aromatic hydrocarbons, esters, aldehydes/ketones, aliphatic hydrocarbons, amines, and chlorocarbon solvents
  • Suitable for sealing applications in aggressive chemical environments

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.