Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec OA200 Trimming Table with Lift and Tilt
SDP

Catalog No. 22444217 Shop All Mopec Products
Change view
Click to view available options
Length (Metric):
213.36 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22-444-217 213.36 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-217 Supplier Mopec Supplier No. OA200

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

Large capacity elevating table designed for necropsy on large animals. Mopec™ OA200 Trimming Table with Lift and Tilt is designed so when they initially elevate a tilt will be incurred allowing for the mechanism that holds the animal in place.

  • Tilted top for drainage to pit drain
  • Heavy duty stainless steel top
  • Designed to handle a centralized load up to 2000 pounds
  • Safety toe guard
  • Drain hole with removable mesh screen
  • Hydraulic lift system with hand held switch
  • NEMA 4-Internal mounted pump system

Warranty and Services

1 Year Warranty

Specifications

Product Type Trimming Table
Voltage 115 V
Height (Metric) 106.68 cm
Length (Metric) 213.36 cm
Load Capacity (English) Up to 2000 pounds
Load Capacity (Metric) Up to 907.18 Kg
Width (Metric) 121.92 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.