Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec OA800 Total Draft Trimming Table
GSA_VASDP

Catalog No. 22444223 Shop All Mopec Products
Change view
Click to view available options
Length (Metric):
243.84 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22-444-223 243.84 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-223 Supplier Mopec Supplier No. OA800
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Features an inner baffling system that helps provide a consistently even downdraft surface velocity across the entire work surface. Mopec™ OA800 Total Draft Trimming Table is designed to provide a safe and effective vented workstation for necropsy and trimming.

  • All Stainless Steel Construction
  • 14 gauge Stainless Steel
  • Total down draft workstation with sink
  • Three 16 gauge stainless steel grid plates perforated with 0.5 in. diameter holes on 1 in. center
  • Pedestal is complete with access doors at each end, reinforced corners and adjustable bolt for leveling stainless steel construction
  • At each end a H/C fixture is located
  • Each is provided with wrist blade handles, large swing spout faucet with vacuum breaker protection

Warranty and Services

1 Year Warranty

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Trimming Table
Includes Draft System, Grid Plates, Support Pedestal, H/C fixture
Electrical Requirements 2 GFCI Protected Watertight Receptacles
Frequency 60 Hz
Voltage 115 V
Product Line Trimming Tables
Depth (English) Sink 10 in.
Depth (Metric) Sink 25.4 cm
Height (English) 37 in.
Length (English) 96 in.
Width (English) 30 in.
Height (Metric) 93.98 cm
Length (English) Sink 11 in.
Length (Metric) 243.84 cm
Length (Metric) Sink 27.94 cm
Width (English) Sink 20 in.
Width (Metric) 76.2 cm
Width (Metric) Sink 50.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.