Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Oak Table with Plain Apron and ChemGuard Top
SCI_ED

Catalog No. S42082 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W):
21 x 28 in.
21 x 54 in.
21 x 60 in.
21 x 72 in.
24 x 48 in.
24 x 54 in.
24 x 60 in.
30 x 48 in.
30 x 60 in. (76.2 x 152.4 cm)
30 x 72 in.
36 x 54 in.
36 x 60 in.
36 x 72 in.
Height (English):
34 in.
36 in.
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (English)
S42082 24 x 60 in. 36 in.
S42704 30 x 48 in. 36 in.
S42781 21 x 28 in. 36 in.
S47454 24 x 48 in. 36 in.
S47599 30 x 48 in. 34 in.
S47936 30 x 72 in. 34 in.
S48051 21 x 28 in. 34 in.
S48215 21 x 54 in. 34 in.
S48300 36 x 54 in. 34 in.
S48307 36 x 54 in. 36 in.
S48552 21 x 60 in. 36 in.
S41805 36 x 72 in. 34 in.
S47453 24 x 48 in. 34 in.
S48630 36 x 60 in. 34 in.
S48702 21 x 72 in. 34 in.
S48404 24 x 54 in. 36 in.
S42733 30 x 60 in. (76.2 x 152.4 cm) 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. S42082 Supplier Diversified Spaces™ Supplier No. P7602BK36N
Only null left
Add to Cart
Add to Cart

Ideal for middle school or for use with milder chemicals. Diversified Spaces™ Oak Tables with ChemGuard Tops incorporates the decorative features of high pressure laminate into a durable, chemical resistant surfacing material.

  • 1.25 in. ChemGuard Table Surface
  • 2.25 in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required; legs need to be attached
  • Solid Oak Construction

Specifications

Product Type Plain Apron Table
Color Oak
Dimensions (L x W) 24 x 60 in.
Certifications/Compliance SEFA compliant and MAS Certified Green™
Style Plain Apron
Adjustable No
For Use With (Application) Middle school or for use with milder chemicals
Finish Chemical resistant, earth-friendly UV
Height (English) 36 in.
Height (Metric) 91.44 cm
Load Bearing Capacity (English) 500 lb.
Load Bearing Capacity (Metric) 226.79 kg
Top Style ChemGuard
Material Red Oak
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.