Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Oak Table with Plain Apron and ChemGuard Top: Leg Brace and Stretcher Option
SCI_ED

Catalog No. p-7111042 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W):
21 x 28 in.
21 x 54 in.
21 x 72 in.
24 x 54 in.
24 x 60 in.
24 x 72 in.
30 x 48 in.
30 x 54 in.
30 x 60 in. (76.2 x 152.4 cm)
30 x 72 in.
36 x 48 in.
36 x 60 in.
36 x 72 in.
42 x 48 in.
42 x 54 in.
42 x 60 in.
42 x 72 in.
Height (English):
30 in.
34 in.
36 in.
Includes:
Leg Brace and Stretcher
37 product options available for selection
Product selection table with 37 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (English) Includes
S42069 24 x 60 in. 30 in. Leg Brace and Stretcher
S41993 42 x 72 in. 34 in. Leg Brace and Stretcher
S41989 42 x 72 in. 30 in. Leg Brace and Stretcher
S42083 24 x 60 in. 36 in. Leg Brace and Stretcher
S42209 42 x 54 in. 30 in. Leg Brace and Stretcher
S42267 42 x 60 in. 30 in. Leg Brace and Stretcher
S42272 42 x 60 in. 34 in. Leg Brace and Stretcher
S42574 24 x 72 in. 30 in. Leg Brace and Stretcher
S42575 24 x 72 in. 34 in. Leg Brace and Stretcher
S47543 42 x 48 in. 36 in. Leg Brace and Stretcher
S42590 42 x 72 in. 36 in. Leg Brace and Stretcher
S47533 42 x 48 in. 30 in. Leg Brace and Stretcher
S42705 30 x 48 in. 36 in. Leg Brace and Stretcher
S47538 42 x 48 in. 34 in. Leg Brace and Stretcher
S47595 30 x 48 in. 30 in. Leg Brace and Stretcher
S47600 30 x 48 in. 34 in. Leg Brace and Stretcher
S47769 30 x 60 in. (76.2 x 152.4 cm) 30 in. Leg Brace and Stretcher
S47670 30 x 54 in. 34 in. Leg Brace and Stretcher
S47776 30 x 60 in. (76.2 x 152.4 cm) 34 in. Leg Brace and Stretcher
S47783 30 x 60 in. (76.2 x 152.4 cm) 36 in. Leg Brace and Stretcher
S47930 30 x 72 in. 30 in. Leg Brace and Stretcher
S48052 21 x 28 in. 34 in. Leg Brace and Stretcher
S48059 21 x 28 in. 36 in. Leg Brace and Stretcher
S48130 36 x 48 in. 30 in. Leg Brace and Stretcher
S48144 36 x 48 in. 36 in. Leg Brace and Stretcher
S48216 21 x 54 in. 34 in. Leg Brace and Stretcher
S48223 21 x 54 in. 36 in. Leg Brace and Stretcher
S48391 24 x 54 in. 30 in. Leg Brace and Stretcher
S48405 24 x 54 in. 36 in. Leg Brace and Stretcher
S41799 36 x 72 in. 30 in. Leg Brace and Stretcher
S41806 36 x 72 in. 34 in. Leg Brace and Stretcher
S41809 36 x 72 in. 36 in. Leg Brace and Stretcher
S48631 36 x 60 in. 34 in. Leg Brace and Stretcher
S48624 36 x 60 in. 30 in. Leg Brace and Stretcher
S48706 21 x 72 in. 36 in. Leg Brace and Stretcher
S48703 21 x 72 in. 34 in. Leg Brace and Stretcher
S48696 21 x 72 in. 30 in. Leg Brace and Stretcher
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 37 options available.
37 options
Catalog No. S42069 Supplier Diversified Spaces™ Supplier No. P7602BK30S
Only null left
Add to Cart
Add to Cart

Ideal for middle school or for use with milder chemicals. Diversified Spaces™ Oak Tables with ChemGuard Tops incorporates the decorative features of high pressure laminate into a durable, chemical resistant surfacing material.

  • 1.25 in. ChemGuard Table Surface
  • 2.25 in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Includes leg braces and stretcher
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required; legs need to be attached
  • Solid Oak Construction

Specifications

Product Type Plain Apron Table
Color Oak
Dimensions (L x W) 24 x 60 in.
Includes Leg Brace and Stretcher
Certifications/Compliance SEFA compliant and MAS Certified Green™
For Use With (Application) Middle school or for use with milder chemicals
Style Plain Apron
Finish Chemical resistant, earth-friendly UV
Adjustable No
Height (Metric) 76.2 cm
Top Style ChemGuard
Height (English) 30 in.
Load Bearing Capacity (English) 500 lb.
Load Bearing Capacity (Metric) 226.79 kg
Material Red Oak
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.