Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Oak Table with Plain Apron and Plastic Laminate Top: Leg Brace and Electrical Option
SCI_ED

Catalog No. S41849 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W):
21 x 28 in.
21 x 54 in.
21 x 60 in.
21 x 72 in.
24 x 54 in.
24 x 60 in.
24 x 72 in.
30 x 48 in.
30 x 54 in.
30 x 60 in. (76.2 x 152.4 cm)
30 x 72 in.
36 x 48 in.
36 x 54 in.
36 x 60 in.
36 x 72 in.
42 x 48 in.
42 x 54 in.
42 x 60 in.
42 x 72 in.
Height (English):
30 in.
34 in.
36 in.
Includes:
Leg Brace, UL-rated Electrical
45 product options available for selection
Product selection table with 45 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (English) Includes
S41849 24 x 72 in. 34 in. Leg Brace, UL-rated Electrical
S41978 42 x 72 in. 30 in. Leg Brace, UL-rated Electrical
S42193 42 x 54 in. 30 in. Leg Brace, UL-rated Electrical
S42032 24 x 60 in. 34 in. Leg Brace, UL-rated Electrical
S42025 24 x 60 in. 30 in. Leg Brace, UL-rated Electrical
S42198 42 x 54 in. 34 in. Leg Brace, UL-rated Electrical
S42039 24 x 60 in. 36 in. Leg Brace, UL-rated Electrical
S42256 42 x 60 in. 34 in. Leg Brace, UL-rated Electrical
S42615 42 x 60 in. 30 in. Leg Brace, UL-rated Electrical
S42606 42 x 54 in. 36 in. Leg Brace, UL-rated Electrical
S47517 42 x 48 in. 30 in. Leg Brace, UL-rated Electrical
S47522 42 x 48 in. 34 in. Leg Brace, UL-rated Electrical
S47527 42 x 48 in. 36 in. Leg Brace, UL-rated Electrical
S47588 30 x 48 in. 36 in. Leg Brace, UL-rated Electrical
S47583 30 x 48 in. 34 in. Leg Brace, UL-rated Electrical
S47654 30 x 54 in. 36 in. Leg Brace, UL-rated Electrical
S47647 30 x 54 in. 34 in. Leg Brace, UL-rated Electrical
S47725 30 x 60 in. (76.2 x 152.4 cm) 30 in. Leg Brace, UL-rated Electrical
S47732 30 x 60 in. (76.2 x 152.4 cm) 34 in. Leg Brace, UL-rated Electrical
S47901 30 x 72 in. 34 in. Leg Brace, UL-rated Electrical
S47739 30 x 60 in. (76.2 x 152.4 cm) 36 in. Leg Brace, UL-rated Electrical
S48029 21 x 28 in. 34 in. Leg Brace, UL-rated Electrical
S48022 21 x 28 in. 30 in. Leg Brace, UL-rated Electrical
S47894 30 x 72 in. 30 in. Leg Brace, UL-rated Electrical
S48036 21 x 28 in. 36 in. Leg Brace, UL-rated Electrical
S48107 36 x 48 in. 30 in. Leg Brace, UL-rated Electrical
S48186 21 x 54 in. 30 in. Leg Brace, UL-rated Electrical
S48121 36 x 48 in. 36 in. Leg Brace, UL-rated Electrical
S48193 21 x 54 in. 34 in. Leg Brace, UL-rated Electrical
S48271 36 x 54 in. 30 in. Leg Brace, UL-rated Electrical
S48278 36 x 54 in. 34 in. Leg Brace, UL-rated Electrical
S48285 36 x 54 in. 36 in. Leg Brace, UL-rated Electrical
S48354 24 x 54 in. 34 in. Leg Brace, UL-rated Electrical
S48347 24 x 54 in. 30 in. Leg Brace, UL-rated Electrical
S48530 21 x 60 in. 36 in. Leg Brace, UL-rated Electrical
S48516 21 x 60 in. 30 in. Leg Brace, UL-rated Electrical
S48523 21 x 60 in. 34 in. Leg Brace, UL-rated Electrical
S48361 24 x 54 in. 36 in. Leg Brace, UL-rated Electrical
S48601 36 x 60 in. 30 in. Leg Brace, UL-rated Electrical
S48608 36 x 60 in. 34 in. Leg Brace, UL-rated Electrical
S48615 36 x 60 in. 36 in. Leg Brace, UL-rated Electrical
S48677 21 x 72 in. 30 in. Leg Brace, UL-rated Electrical
S48746 36 x 72 in. 30 in. Leg Brace, UL-rated Electrical
S42528 36 x 72 in. 34 in. Leg Brace, UL-rated Electrical
S48684 21 x 72 in. 34 in. Leg Brace, UL-rated Electrical
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 45 options available.
45 options
Catalog No. S41849 Supplier Diversified Spaces™ Supplier No. P730LBBK34LE
Add to Cart
Add to Cart

Offers an excellent work surface that wears exceptionally well under normal use. Diversified Spaces™ Oak Tables with Plastic Laminate Tops are widely used for student science tables.

  • 1.25 in. Plastic Laminate Table Surface
  • 2.25 in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Includes leg braces and UL rated electrical that can be hard wired or portable cord connected by certified electrician
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required; legs need to be attached
  • Solid Oak Construction

Specifications

Product Type Plain Apron Table
Color Oak
Dimensions (L x W) 24 x 72 in.
Includes Leg Brace, UL-rated Electrical
Certifications/Compliance SEFA compliant and MAS Certified Green™
Top Style Plastic Laminate
Adjustable No
Style Plain Apron
For Use With (Application) Grade school science tables or lecture areas
Finish Chemical resistant, earth-friendly UV
Height (English) 34 in.
Height (Metric) 86.36 cm
Load Bearing Capacity (English) 500 lb.
Load Bearing Capacity (Metric) 226.79 kg
Material Red Oak
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.