Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Oak Table with Plain Apron and Solid Epoxy Top
SCI_ED

Catalog No. S42727 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W):
21 x 28 in.
21 x 54 in.
21 x 60 in.
21 x 72 in.
24 x 48 in.
24 x 54 in.
24 x 60 in.
24 x 72 in.
30 x 48 in.
30 x 54 in.
30 x 60 in. (76.2 x 152.4 cm)
Height (English):
34 in.
36 in.
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (English)
S42727 30 x 54 in. 34 in.
S42159 24 x 60 in. 34 in.
S42763 30 x 60 in. (76.2 x 152.4 cm) 34 in.
S47494 24 x 48 in. 34 in.
S47499 24 x 48 in. 36 in.
S47630 30 x 48 in. 34 in.
S47866 30 x 60 in. (76.2 x 152.4 cm) 36 in.
S48093 21 x 28 in. 34 in.
S47635 30 x 48 in. 36 in.
S48100 21 x 28 in. 36 in.
S48257 21 x 54 in. 34 in.
S48481 24 x 54 in. 34 in.
S48736 21 x 72 in. 34 in.
S48264 21 x 54 in. 36 in.
S41952 24 x 72 in. 34 in.
S48594 21 x 60 in. 36 in.
S42166 24 x 60 in. 36 in.
S48587 21 x 60 in. 34 in.
S48488 24 x 54 in. 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. S42727 Supplier Diversified Spaces™ Supplier No. P7136K34N
Add to Cart
Add to Cart

Solid Epoxy tops are impervious to normal laboratory chemicals and heat. Diversified Spaces™ Oak Tables are ideal for high school and above with gas and other heat producing processes.

  • 1 in. Epoxy Table Surface
  • 2.25 in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required; legs need to be attached
  • Solid Oak Construction

Specifications

Product Type Plain Apron Table
Color Oak
Dimensions (L x W) 30 x 54 in.
Load Bearing Capacity (English) 500 lb.
Height (Metric) 86.36 cm
Finish Chemical resistant, earth-friendly UV
Height (English) 34 in.
Top Style Solid Epoxy
Certifications/Compliance SEFA compliant and MAS Certified Green™
Load Bearing Capacity (Metric) 226.79 kg
Adjustable No
Style Plain Apron
For Use With (Application) High school and above with gas and other heat producing processes
Material Red Oak
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.