Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Oak Table with Plain Apron and Solid Epoxy Top: Leg Brace and Electrical Option
SCI_ED

Catalog No. S41834 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W):
21 x 28 in.
21 x 54 in.
21 x 60 in.
21 x 72 in.
24 x 48 in.
24 x 54 in.
24 x 60 in.
24 x 72 in.
30 x 48 in.
30 x 54 in.
30 x 60 in. (76.2 x 152.4 cm)
30 x 72 in.
36 x 48 in.
36 x 54 in.
36 x 60 in.
36 x 72 in.
42 x 48 in.
42 x 54 in.
42 x 60 in.
42 x 72 in.
Height (English):
30 in.
34 in.
36 in.
Includes:
Leg Brace, UL-rated Electrical
50 product options available for selection
Product selection table with 50 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (English) Includes
S41834 36 x 72 in. 34 in. Leg Brace, UL-rated Electrical
S41944 24 x 72 in. 30 in. Leg Brace, UL-rated Electrical
S41951 24 x 72 in. 34 in. Leg Brace, UL-rated Electrical
S42008 42 x 72 in. 30 in. Leg Brace, UL-rated Electrical
S42151 24 x 60 in. 30 in. Leg Brace, UL-rated Electrical
S42012 42 x 72 in. 34 in. Leg Brace, UL-rated Electrical
S42158 24 x 60 in. 34 in. Leg Brace, UL-rated Electrical
S42246 42 x 54 in. 36 in. Leg Brace, UL-rated Electrical
S42165 24 x 60 in. 36 in. Leg Brace, UL-rated Electrical
S42238 42 x 54 in. 30 in. Leg Brace, UL-rated Electrical
S42300 42 x 60 in. 34 in. Leg Brace, UL-rated Electrical
S42612 42 x 54 in. 34 in. Leg Brace, UL-rated Electrical
S42722 30 x 48 in. 34 in. Leg Brace, UL-rated Electrical
S42758 30 x 60 in. (76.2 x 152.4 cm) 30 in. Leg Brace, UL-rated Electrical
S47493 24 x 48 in. 34 in. Leg Brace, UL-rated Electrical
S47498 24 x 48 in. 36 in. Leg Brace, UL-rated Electrical
S47487 24 x 48 in. 30 in. Leg Brace, UL-rated Electrical
S47570 42 x 48 in. 36 in. Leg Brace, UL-rated Electrical
S47562 42 x 48 in. 30 in. Leg Brace, UL-rated Electrical
S47566 42 x 48 in. 34 in. Leg Brace, UL-rated Electrical
S47634 30 x 48 in. 36 in. Leg Brace, UL-rated Electrical
S47624 30 x 48 in. 30 in. Leg Brace, UL-rated Electrical
S47710 30 x 54 in. 34 in. Leg Brace, UL-rated Electrical
S47717 30 x 54 in. 36 in. Leg Brace, UL-rated Electrical
S47993 30 x 72 in. 30 in. Leg Brace, UL-rated Electrical
S47999 30 x 72 in. 34 in. Leg Brace, UL-rated Electrical
S48092 21 x 28 in. 34 in. Leg Brace, UL-rated Electrical
S48174 36 x 48 in. 34 in. Leg Brace, UL-rated Electrical
S48099 21 x 28 in. 36 in. Leg Brace, UL-rated Electrical
S48085 21 x 28 in. 30 in. Leg Brace, UL-rated Electrical
S48169 36 x 48 in. 30 in. Leg Brace, UL-rated Electrical
S48179 36 x 48 in. 36 in. Leg Brace, UL-rated Electrical
S48249 21 x 54 in. 30 in. Leg Brace, UL-rated Electrical
S48333 36 x 54 in. 30 in. Leg Brace, UL-rated Electrical
S48263 21 x 54 in. 36 in. Leg Brace, UL-rated Electrical
S48256 21 x 54 in. 34 in. Leg Brace, UL-rated Electrical
S48337 36 x 54 in. 34 in. Leg Brace, UL-rated Electrical
S48341 36 x 54 in. 36 in. Leg Brace, UL-rated Electrical
S48473 24 x 54 in. 30 in. Leg Brace, UL-rated Electrical
S48487 24 x 54 in. 36 in. Leg Brace, UL-rated Electrical
S42538 36 x 72 in. 30 in. Leg Brace, UL-rated Electrical
S48586 21 x 60 in. 34 in. Leg Brace, UL-rated Electrical
S48593 21 x 60 in. 36 in. Leg Brace, UL-rated Electrical
S48579 21 x 60 in. 30 in. Leg Brace, UL-rated Electrical
S48480 24 x 54 in. 34 in. Leg Brace, UL-rated Electrical
S48728 21 x 72 in. 30 in. Leg Brace, UL-rated Electrical
S48663 36 x 60 in. 30 in. Leg Brace, UL-rated Electrical
S48667 36 x 60 in. 34 in. Leg Brace, UL-rated Electrical
S48671 36 x 60 in. 36 in. Leg Brace, UL-rated Electrical
S48735 21 x 72 in. 34 in. Leg Brace, UL-rated Electrical
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 50 options available.
50 options
Catalog No. S41834 Supplier Diversified Spaces™ Supplier No. P7246K34LE
Add to Cart
Add to Cart

Solid Epoxy tops are impervious to normal laboratory chemicals and heat. Diversified Spaces™ Oak Tables are ideal for high school and above with gas and other heat producing processes.

  • 1 in. Epoxy Table Surface
  • 2.25 in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Includes leg braces and UL rated electrical that can be hard wired or portable cord connected by certified electrician
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required; legs need to be attached
  • Solid Oak Construction

Specifications

Product Type Plain Apron Table
Color Oak
Dimensions (L x W) 36 x 72 in.
Includes Leg Brace, UL-rated Electrical
Adjustable No
Style Plain Apron
Top Style Solid Epoxy
Certifications/Compliance SEFA compliant and MAS Certified Green™
For Use With (Application) High school and above with gas and other heat producing processes
Height (English) 34 in.
Finish Chemical resistant, earth-friendly UV
Height (Metric) 86.36 cm
Load Bearing Capacity (English) 500 lb.
Load Bearing Capacity (Metric) 226.79 kg
Material Red Oak
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.