Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Oakton™ Conductivity/TDS/ATC Probes for CON 10, CON 100, CON 200 Meters

Catalog No. 13620333 Shop All Fisherbrand Products
Change view
Click to view available options
Cell Constant:
0.1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Cell Constant
13-620-333 0.1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-620-333

missing translation for 'validMainframeMsg'

Choose from stainless-steel, epoxy and glass bodies; 0.1, 1.0 and 10cm-1 cell constants

For Oakton Conductivity Meters:

  • CON 10 (15-500-026)
  • CON 100 (15-500-028, 15-500-029)
  • CON200 (15-500-030, 15-500-031)
Choose from three different cell constants:
  • K= 1.0 for midrange conductivity measurements.
  • K= 10.0 for high conductivity measurements near or above 20mS.
  • K= 0.1 for low conductivity measurements near or below 20μS

Model Selection:

  • Each cell has 3-ft cable and a two-band platinum sensor
  • All have built-in temperature compensation
  • Epoxy Body cells have a temperature range of 0° to 80°C (32° to 176°F
  • Glass Body and Stainless-steel Body cells have a temperature range of 0° to 100°C (32° to 212°F

TRUSTED_SUSTAINABILITY

Specifications

Cell Constant 0.1
Temperature (Metric) Range 0°C to 80°C
For Use With (Application) ATC, Conductivity, TDS
Material Epoxy
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.