Learn More
Oakton™ EcoTestr™ TDS/ EC/ Salt/ pH 2 Portable Meter
Description
Simplicity with Oakton reliability
- Simple single-line display
- Transparent protective cap
- Waterproof, dustproof housing
- Durable sensor
- Click-lock battery compartment
- Push-button calibration
- Hold function
- Auto shut-off
- Automatic temperature compensation
Conductivity Meter
- 1% full-scale accuracy
- Two pin chemical resistant stainless steel sensor with probe guard
- ±0.1% pH full-scale accuracy
- Sensor with PVDF reference junction - Large volume of polymer gel reference gives long, clog-free, sensor lifespan
Specifications
Specifications
| Includes | Four 1.5V Alkaline batteries |
| For Use With (Application) | For high TDS |
| Calibration Points | Manual single point |
| Temperature Compensation | Automatic (0° to 50°C) |
| Range (TDS) | 0 to 1990 ppm |
| Resolution (TDS) | 0.1 ppt |
| Accuracy (TDS) | ±1% FS (±2% above 5 ppt) |
| Temperature Range (Metric) | 0°C to 50°C |
| IP Rating | IP67 |
| Weight (Metric) | 90 g |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.