Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Oakton™ EcoTestr™ TDS/ EC/ Salt/ pH 2 Portable Meter

Catalog No. p-4414750
Change view
Click to view available options
Resolution (TDS):
0.1 ppt
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Resolution (TDS)
15-500-303 0.1 ppt
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 15-500-303 Supplier Oakton Supplier No. 3546215
This item is not returnable. View return policy

Simplicity with Oakton™ reliability

Simplicity with Oakton reliability

  • Simple single-line display
  • Transparent protective cap
  • Waterproof, dustproof housing
  • Durable sensor
  • Click-lock battery compartment
  • Push-button calibration
  • Hold function
  • Auto shut-off
  • Automatic temperature compensation

Conductivity Meter

  • 1% full-scale accuracy
  • Two pin chemical resistant stainless steel sensor with probe guard
pH Meter
  • ±0.1% pH full-scale accuracy
  • Sensor with PVDF reference junction - Large volume of polymer gel reference gives long, clog-free, sensor lifespan

Specifications

Includes Four 1.5V Alkaline batteries
For Use With (Application) For high TDS
Calibration Points Manual single point
Temperature Compensation Automatic (0° to 50°C)
Range (TDS) 0 to 1990 ppm
Resolution (TDS) 0.1 ppt
Accuracy (TDS) ±1% FS (±2% above 5 ppt)
Temperature Range (Metric) 0°C to 50°C
IP Rating IP67
Weight (Metric) 90 g
Weight (English) 3.25 oz.
Sensor Types Conductivity
Type EcoTestr 2 Portable Meter
Length (English) 2.75 in.
Length (Metric) 3.2 cm
Width (Metric) 3.8 cm
Height (English) 30.5 in.
Height (Metric) 16.8 cm
Battery Type Alkaline
Voltage 1.5 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.