Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Oasis HLB Online Cartridge Column, 80Å, 15 μm, 3.9 mm x 20 mm

Catalog No. 50780691 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This on-line cartridge column is engineered for robust, repeatable, and ultra-fast Solid Phase Extraction (SPE). It incorporates the universal polymeric Oasis HLB sorbent, developed for efficient extraction of a broad spectrum of analytes from diverse sample matrices. Designed to fit into a Sentry holder, it facilitates quick, convenient replacement through a finger-tight fitting.

  • Chemistry: HLB
  • Separation mode: Reversed phase
  • Particle substrate: Copolymer
  • pH range: 0 to 14
  • Endcapped: No
  • Particle shape: Spherical
  • Particle size: 15 μm
  • Pore size: 80 Å
  • Format: Online cartridge column
  • Inner diameter: 3.9 mm
  • Length: 20 mm

Catalog No. 50-780-691 Supplier Waters Corp Supplier No. 186001414
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This on-line cartridge column is engineered for robust, repeatable, and ultra-fast Solid Phase Extraction (SPE). It incorporates the universal polymeric Oasis HLB sorbent, developed for efficient extraction of a broad spectrum of analytes from diverse sample matrices. Designed to fit into a Sentry holder, it facilitates quick, convenient replacement through a finger-tight fitting.

  • Chemistry: HLB
  • Separation mode: Reversed phase
  • Particle substrate: Copolymer
  • pH range: 0 to 14
  • Endcapped: No
  • Particle shape: Spherical
  • Particle size: 15 μm
  • Pore size: 80 Å
  • Format: Online cartridge column
  • Inner diameter: 3.9 mm
  • Length: 20 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.